1/2-inch socket wrench insert, TX head for external TX screws, short
1/2 inch socket wrench external TX short
SKTWRNCH-1/2IN-EXTX-E18
Register now and access more than 15,000 products
- Surface: chrome-plated
- Drive: 1/2" square socket, ball catch groove
- Tip: For TX head screws
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Tip size | E18 |
Drive type | Internal square |
Length (L1) | 40 mm |
Socket wrench external diameter (D1) | 21 mm |
Socket wrench external diameter 2 (D2) | 22.5 mm |
Surface | Chrome plated |
