Welcome to Würth UK For trade customers only

1/2-inch impact socket wrench insert for TX socket screws, long

1/2 inch impact socket, int. TX long
IMPSKT-1/2IN-LONG-TX40

Art.-no. 0715136140

EAN 4058794464436

Individual price display after login
1/2-inch impact socket wrench insert for TX socket screws, long

Art.-no. 0715136140

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Fits all conventional compressed air and electric drivers

  • Standard: Square drive acc. to DIN 3121

  • Design: forged, burnished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Tip size

TX40

Tip type

TX

Length (L1)

78 mm

Blade length (L2)

11.2 mm

Socket wrench external diameter (D1)

25 mm

Material

Steel

Surface

Burnished

Max. torque

65.1 Nm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information