Welcome to Würth UK For trade customers only

1/2-inch impact socket wrench insert for hexagon socket screws, metric, long

1/2 inch impact socket hexagon socket long
IMPSKT-1/2IN-HEXSKT-LONG-6MM

Art.-no. 0715137606

EAN 4058794465464

Individual price display after login
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long

Art.-no. 0715137606

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Fits all conventional compressed air and electric drivers

  • Standard: Square drive acc. to DIN 3121

  • Design: forged, burnished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Tip size

6 mm

Tip type

Hexagon socket

Length (L1)

78 mm

Blade length (L2)

8 mm

Socket wrench external diameter (D1)

25 mm

Material

Steel

Surface

Burnished

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information