1/2" socket wrench insert Triple square, short
1/2 inch socket wrench triple square short
SKTWRNCH-1/2IN-XZN-M8X60
Register now and access more than 15,000 products
- Surface: Chrome-plated
- Drive: 1/2" square socket, ball catch groove
- Tip: Triple square
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Tip size | XZN M8 |
Drive type | Internal square |
Length (L1) | 60 mm |
Blade length (L2) | 20 mm |
Socket wrench external diameter (D1) | 22.5 mm |
Surface | Chrome plated |
