Welcome to Würth UK For trade customers only

3/4" POWERDRIV® socket wrench insert metric, hexagon

3/4 inch socket wrench POWERDRIV metric hexagonal
SKTWRNCH-3/4IN-HEX-WS36

Art.-no. 071514236

EAN 4050382026491

Individual price display after login
3/4" POWERDRIV® socket wrench insert metric, hexagon

Art.-no. 071514236

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Surface: chrome-plated, ground/matt

  • Drive: 3/4 inch square drive, pin latch

  • Version: Short

  • Standard: DIN 3124, ISO 2725
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/4 inch

Width across flats

36 mm

Socket wrench external diameter (D1)

50 mm

Socket wrench external diameter 2 (D2)

42 mm

Socket wrench depth (t)

28 mm

Length (L1)

58 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information