Endoscope camera probe Dual
Endoscope probe Dual
ENDOSCOPPRB-F.ENDOSCOP-DUALCAMA-D4,9MM
Register now and access more than 15,000 products
- Perfect inspection and documentation of inaccessible areas
- Optimal image quality thanks to two dimmable and bright mini LEDs
- Probe with scratch-resistant sapphire glass to protect the camera lens and ensure high image quality
Datasheets(X)
Diameter | 4.9 mm |
Angle | 90 Degree |
Cable length | 100 cm |
Material | Plastic |
Product weight (per item) | 250.000 g |