Welcome to Würth UK For trade customers only

Mini test tip set for measuring leads

Test tip set mini for measuring lead
TESTTIPMINISET-F.MSRELD

Art.-no. 0715531002

EAN 4052703561377

Individual price display after login
Mini test tip set for measuring leads

Art.-no. 0715531002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Ideal for establishing electrical contact for control systems such as injection nozzles, MAP sensors, TPS sensors and Weather-Pack connectors
  • Needle-shaped test tip produced from spring steel, compatible with all 4 mm measuring leads or plug-in connectors

  • 4 pieces in the colours yellow, red, green and blue

  • Rated voltage <50 V
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connecting socket diameter

4 mm

Max. nominal voltage

50 V/AC/DC

Number of pieces in assortment/set

4 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information