Insulated tapping clips For measuring leads
Insulated tapping clip for test lead
INSUTAPCLIP-F.TESTLD
Register now and access more than 15,000 products
100% check of penetration depth with centrally-mounted control knob
- Minimum insulation damage
- One-handed operation with no rolling/twisting of the test leads
With 4 mm socket
Permits use of 4 mm test leads
Rated voltage <50 V
Test needle made from stainless steel
Connecting socket diameter | 4 mm |
Material | Plastic / metal |
Max. nominal voltage | 50 V/AC/DC |
Datasheets (0)
Certificates/ Documents (0)