Wooden shaft, conical with ground cone and rounded shaft end
Appliance handle conical
HNDL-CONICAL-D26-L1600MM
Art.-no. 0715735034
EAN 4046777498318
Register now and access more than 15,000 products
Datasheets(X)
Colour | Natural |
Material of long handle | Wood |
Diameter | 26 mm |
Length | 160 cm |
Product weight (per item) | 450.000 g |