Welcome to Würth UK For trade customers only

Triangular Hollow scraper with wooden handle

Triangular hollow-ground scraper
TRISCPR-HOLLOW-SZ8

Art.-no. 071574 54

EAN 4011231748254

Individual price display after login
Triangular Hollow scraper with wooden handle

Art.-no. 071574 54

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Chrome vanadium, forged

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length

200 mm

Triangular side length

15 mm

Length

320 mm

Material of handle

Wood

Material

Chrome-vanadium steel

Surface

Lacquered/plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information