Paint Mask Plus Static Sheeting
Masking film HDPE Paint Mask Plus
MASKFLM-HDPE-5X120M
Register now and access more than 15,000 products
- Statically charged
- 9 micron thickness
- Temperature resistant to 140 degrees centigrade
- Infrared compatible
- Water based paint compatable
- Can be used with all types of vehicle paints and paint systems.
- Closed cell structure prevents bleed through and paint will not peel off when dry.
Do not apply over wet or damp vehicles.
Reliable covering of vehicles and parts before carrying out paint work
Mask off the edges of the surface to be painted and cover the entire vehicle. Cut out the film in the area to be painted using a film knife follow the course of the adhesive tape with the cut, and then secure the film on the tape previously applied with the masking tape
Material | HDPE - High density polyethylene |
Length | 120 m |
Width | 5 m |
Foil thickness | 10 µm |
Max. temperature resistance | 120 °C |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!