Wall-mounted cabinet for key storage
Wall-mounted key cabinet
KEYCAB-METAL-86KEYS
Art.-no. 0824010083
EAN 4052703366286
Register now and access more than 15,000 products
- Cylinder lock as standard
- Removable hook rows which can be relocated
- Holes in rear panel for wall mounting
- Delivery includes fastening material
Key fobs not included.
Datasheets(X)
Safe and organised storage of keys in workshops, offices and on building sites, etc.
Design | With divider |
Type description | 86 key |
Height x width x depth | 360 x 235 x 110 mm |
Thickness | 1.2 mm |
Material | Sheet steel |
Colour | Grey |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!