VARIFIX® Power Lock 41 quick fastener for all 41 profiles, can be used indoors
VARIFIX quick fastener power lock 41
QCKFSTNR-POWERKNOB-PRFL41-M10
Art.-no. 0862104050
EAN 4053479379708
Register now and access more than 15,000 products
- Fast, time-saving installation through 90° rotation
- Form-fit, positive-locking connection between mounting rails and accessories
- Can be mounted by one person as there is no need to hold it in place
- All constructions possible using relevant accessory range
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
For all profile 41 internal area rails
See separate installation instructions
![]() | |
Length (L) | 34.5 mm |
Height (H) | 40 mm |
Thickness (t1) | 4 mm |
Material thickness (t2) | 7 mm |
Width 1 (B1) | 18 mm |
Width 2 (B2) | 30 mm |
Width across flats | 17 mm |
Suitable for mounting rail | 41 x 82 mm, 41 x 44 mm, 41 x 124 mm, 41 x 62 mm, 41 x 41 mm, 41 x 22 mm, 41 x 128 mm, 41 x 86 mm |
Weight | 85.825 g |
Surface | Zinc plated |
Tightening torque | 40 Nm |
Permissible tensile force when pulled straight | 5 kN |
Permissible transverse tensile force | 3000 N |
Thread type x nominal diameter | M10 |
Material | Structural steel, 1.0037 |
Thread type | Metric thread |
Nominal diameter | 10 mm |
Sustainability | Resources, Pollutants / Emissions |
