PRIPRESS® transition with union nut
Adapter fitting with union nut PRIPRESS
ADAPTFITT-PRIPRESS-UNNUT-26R-MAL-1 1/4IN
Art.-no. 0878043380
EAN 4065746613538
Register now and access more than 15,000 products
- For the detachable connection of PRIPRESS® composite pipes to components with G-male thread, flat-sealing, including flat seal according to KTW recommendation
- Quick and easy installation
- No deburring or calibration required, resulting in up to 30 % shorter installation times
- Optimum safety during installation
- Releasing indicates whether pressing has been forgotten as the connection is not leak-tight when in an unpressed state
- Can be processed with conventional press tools (with TH press contours)
- DVGW/ÖVGW tested and approved
- Suitable for compressed-air systems up to 15 bar
Datasheets(X)
Drinking water and heating installations
Connection, tube diameter | 26 mm |
Connection thread | 1 1/4 inch |
Material | Brass CW725R |