PRIPRESS® insulating sleeve for wall bracket
Insulating sleeve for wall bracket
INSUSLEV-PRIPRESS-WLBRKT-RP1/2IN
Art.-no. 0878059030
EAN 4044448037606
Register now and access more than 15,000 products
- For additional heat and sound insulation of PRIPRESS® wall brackets
- Includes disc for acoustic decoupling
- Material: extruded polystyrene
- Suitable for compressed-air systems up to 15 bar
Datasheets(X)
Heating and drinking water installation
Connection, tube diameter | 16 mm |
Connection, tube diameter 2 | 20 mm |
Connection thread | 1/2 inch |
Material | PS - Polystyrene |
Design | Simple |