Welcome to Würth UK For trade customers only

PRIPRESS® angle 45°

Corner connection 45° PRIPRESS
CRNCON-PRIPRESS-45DGR-26-3

Art.-no. 0878075330

EAN 4044448029229

Individual price display after login
PRIPRESS® angle 45°

Art.-no. 0878075330

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
  • For connecting PRIPRESS® composite pipes

  • Quick and easy installation

  • No deburring or calibration required, resulting in up to 30 % shorter installation times

  • Optimum safety during installation

  • Releasing indicates whether pressing has been forgotten as the connection is not leak-tight when in an unpressed state

  • Can be processed with conventional press tools (with TH press contours)

  • DVGW/ÖVGW tested and approved

  • Suitable for compressed-air systems up to 15 bar
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Drinking water and heating installations

Connection, tube diameter

26 mm

Material

Brass CW725R

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information