Checkpoint Dustite LR® Wheel Nut Indicator
Safety detector Dustite LR
SAFEDETR-DUSTITE-YELLOW-W24MM
Register now and access more than 15,000 products
Made from virgin polymer, resistant from water, road salt, oil, detergents and most other solvents or contaminants.
- Contains UV stabiliser to extend the lifetime when fitted to the vehicle
- Consistently melts at 125°C in order to indicate any wheel overheating issues, such as problems with brakes or bearings
- Features 48 teeth
- Made in the United Kingdom
Place the wheel nut indicator onto the wheel nuts in a uniformed pattern, if a brakes in the pattern occurs investigate the issue as required.
Width | 24 mm |
Colour | Yellow |
Product weight (per item) | 9.100 g |
Material | PP - Polypropylene |
Melting temperature | 125 °C |
Datasheets (0)
Certificates/ Documents (0)