Checkpoint Checklink® Wheel Nut Indicator
Safety detector Checklink
SAFEDETR-YELLOW-W30MM
Register now and access more than 15,000 products
Made from virgin polymer, resistant from water, road salt, oil, detergents and most other solvents or contaminants.
- Contains UV stabiliser to extend the lifetime when fitted to the vehicle
- Consistently melts at 125°C in order to indicate any wheel overheating issues, such as problems with brakes or bearings
- Features 18 teeth
- Made in the United Kingdom
Place the wheel nut indicator onto the wheel nuts in a uniformed pattern, if a break in the pattern occurs, investigate the issue as required.
Width | 30 mm |
Colour | Yellow |
Product weight (per item) | 6.000 g |
Material | PP - Polypropylene |
Melting temperature | 125 °C |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)