ABC plug-in/screw-in connector, straight
ABC plug-in/screw-in connector, straight
PLG/SCRINCON-ABC-SR-D12MM-M22X1,5
Art.-no. 0885600047
EAN 4053479682327
Register now and access more than 15,000 products
Modular screw connection system for compressed air braking systems in commercial vehicles
- Plug-in
- Detachable
Datasheets(X)
For plastic pipes in accordance with:
- ISO 7628
- DIN 74324
- DIN 73378
- SAE J844
![]() | |
Outer diameter of pipe (T) | 12 mm |
Pipe-wall thickness (T) | 1.5 mm |
Connection thread (D/D1) | M22 x 1.5 |
Length (L) | 19 mm |
Material | Brass |
Surface | Zinc plated yellow |
Width across flats | 28 mm |
