ABC plug-in/screw-in connector, straight
ABC plug-in/screw-in connector, straight
PLG/SCRINCON-ABC-SR-BLACK-D6MM-M10X1
Register now and access more than 15,000 products
Modular screw connection system for compressed air braking systems in commercial vehicles
- Plug-in
- Detachable
For plastic pipes in accordance with:
- ISO 7628
- DIN 74324
- DIN 73378
- SAE J844
Outer diameter of pipe (T) | 6 mm |
Pipe-wall thickness (T) | 1 mm |
Connection thread (D/D1) | M10 x 1 |
Length (L) | 24 mm |
Material | PA 12 - Polyamide |
Width across flats | 15 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)