ABC quick-action coupling, straight
ABC quick-action connector, straight
QCKPLGCON-ABC-STRAIGHT-D6X1MM
Register now and access more than 15,000 products
Modular screw connection system for compressed air braking systems in commercial vehicles
- Plug-in
- Detachable
For plastic pipes in accordance with:
- ISO 7628
- DIN 74324
- DIN 73378
- SAE J844
![]() | |
Outer diameter of pipe (T) | 6 mm |
Pipe-wall thickness (T) | 1 mm |
Length (L) | 42.2 mm |
Material | Plastic |
Min./max. temperature conditions | -40 to 100 °C |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)