ABC quick-action hose connector
ABC quick-action hose connector
QCKPLGCON-ABC-PA-D10X1.5MM
Register now and access more than 15,000 products
Outer diameter of pipe (T) | 10 mm |
Length (L) | 51.2 mm |
Material | PA 12 - Polyamide |
Material of housing | PA - Polyamide |
Surface | Polyamide |
Min./max. temperature conditions | -40 to 100 °C |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)