ABC quick-action coupling 90°
ABC 90 degree quick-action coupling
QCKPLGCUPL-ABC-90DGR-(PUSH-IN)-8X1MM
Register now and access more than 15,000 products
Modular screw connection system for compressed air braking systems in commercial vehicles
- Plug-in
- Detachable
For plastic pipes in accordance with:
- ISO 7628
- DIN 74324
- DIN 73378
- SAE J844
![]() | |
Outer diameter of pipe (T) | 8 mm |
Pipe-wall thickness (T) | 1 mm |
Type description (S) | 903 08 004 |
Length (L) | 34 mm |
Length 2 (L2) | 18 mm |
Material | PA 12 - Polyamide 12 modified |
Material of housing | PA - Polyamide |
Material of gasket | Ethylene propylene diene terpolymer rubber |
Min./max. temperature conditions | -40 to 100 °C |
Max. operating pressure | 12.5 bar |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!