RAUFOSS ABC METAL DISASSEMBLY TOOL, SHORT
ABC disassembly tool, metal, short
DISASMBYTL-F.BRKPIP-ABC-SHRT-T6-1/4"
Register now and access more than 15,000 products
Perform a maximum of 5 assembly and disassembly operations per coupling.
Datasheets(X)
Material | Aluminium, steel |
Suitable for pipe diameter | 6 mm |
Suitable for pipe (T) | 1/4 inch |
Length | 26.7 mm |
Max. operating pressure | 0 mbar |