ABC connecting piece with female thread
ABC connecting piece, female thread
CONPCE-ABC-REGL-(A3C)-IT-M16X1,5MM
Register now and access more than 15,000 products
Modular screw connection system for compressed air braking systems in commercial vehicles
- Plug-in
- Detachable
![]() | |
Type description (S) | Regular |
Connection thread (D/D1) | M16 x 1.5 |
Material | Brass |
Surface | Zinc plated yellow |
Width across flats | 22 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!