Double nipple
Double nipple, brass
DBNPL-MS-ET-G11/4XR11/4IN
Art.-no. 0886000454
EAN 4046778450483
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Material | Brass, suitable for drinking water |
Connection thread | ET G 1 1/4 inch x ET R 1 1/4 inch |
DN nominal width | DN 25 |
Width across flats (SW) | 42 mm |
Length (L) | 48 mm |
Min. contact surface of gasket (S1) | 2 mm |
