Welcome to Würth UK For trade customers only

Space-saving elbow for washbasin/sink Polypropylene white

Space saver trap
SPCESVRTRP-1 1/2IN-DN40-280MM

Art.-no. 0888800501

EAN 4024835769341

Individual price display after login
Space-saving elbow for washbasin/sink Polypropylene white

Art.-no. 0888800501

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For more free space under washbasin/sink

Small space saver under a washbasin or sink


  • The space-saving elbow extends the drain fitting, bridging the spacing between the washbasin or sink and the trap

  • The horizontal connection has two right-angled connection pieces that are screwed in

  • Two different lengths are suitable for almost all installation situations

  • Secure tightening by hand thanks to rugged, tradesman-friendly union nuts

  • The high-quality plastic is shatter-proof, resistant to household cleaning agents and has smooth, non-porous surfaces
  • Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Material

    PP - Polypropylene

    Colour

    White

    Connection thread

    1 1/2 inch

    Nominal width of DN outflow

    DN 40

    Length

    280 mm

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information