T-piece for washing machines Polypropylene white
Washing machine T-piece
PCE-T-WM-(1 1/2IN)XDN40
Art.-no. 0888800503
EAN 4038898049920
Register now and access more than 15,000 products
Problem solver for laundries: Connect two washing machines to one drain
Datasheets(X)
Material | PP - Polypropylene |
Colour | White |
Connection thread | 1 1/2 inch |
Nominal width of DN outflow | DN 40 |
Length | 120 mm |
Min./max. temperature conditions | 0 to 100 °C |