Welcome to Würth UK For trade customers only

Skin protection lotion Ultra For SKIN dispenser

Skin prot. lotion Ultra disp. system
SKINPROTLOTN-(ULTRA)-1000ML
SKIN

Art.-no. 0890600106
EAN 4065746092913

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Wash-off skin protection lotion to prevent contamination by non-water-soluble substances. For SKIN dispenser art. no. 0891 900 5

Effective protective film between skin and working materials


  • Prevents adhesion of dirt through dirt-bonding emulsifiers

  • Skin functions are not affected


Forms a dry, elastic, touch-proof protective film


  • Non-slip gripping of tools

  • Leaves no annoying greasy residue on workpieces or tools


Simplifies skin cleaning


Therefore prevents use of improper skin cleaning agents that are a major contributor to many skin diseases.



Leaves the skin feeling fresh


Contains moisturising glycerine and gentle allantoin



Silicone-free and grease-free



Dermatologically tested

Notice

This product is not a substitute for any prescribed protective measures such as gloves or similar items.


Please use the small, pre-punched removable label on the front to identify the contents of your SKIN dispenser system.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Provides protection when working with oil, grease, graphite, bitumen products, paint, lacquer, adhesives, synthetic resin, polyester, silicone and fibre glass.

Instructions

Before starting work and after washing your hands or after coming into contact with water, rub a hazelnut-sized amount of lotion into clean hands and wait a moment for it to be absorbed.

Contents

1000 ml

Smell/fragrance

Perfumed

Colour

White

Performance (points system)

4 of 5 points

pH value / conditions

7.9-8.5 / at 20°C

Silicone-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

WASHSHWRGEL-2000ML

SKIN
Mild cleaning gel for sensitive skin. Also suitable for washing hair.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information