Skin protection lotion Combination
Skin protection lotion combined dosing system
SKINPROTLOTN-(COMBI)-1000ML
Register now and access more than 15,000 products
One product for the formation of a barrier against both water-soluble and non-water-soluble substances
- Forms an effective protective layer between the skin and reacting agents
- Particularly suitable for work that involves switching between different agents frequently
- No impairment of skin functions
- Thanks to the active substance with hazel, swelling of the skin is reduced when wearing air-tight gloves
Forms a dry, elastic, touch-proof protective film
- Non-slip gripping of tools
- Leaves no annoying residue on workpieces or tools
Simplifies skin cleansing
This eliminates the need for aggressive skin-cleansing agents that can be a significant factor in many skin conditions.
The skin feels fresh
Ingredients such as panthenol and witch hazel help to prevent inflammation and promote the skin's ability to recover.
Silicone-free and dermatologically tested
This product does not replace the required protective measures such as gloves or similar items.
Use the small, pre-perforated and removable label on the front to identify the contents of your SKIN dispenser system.
The usage instructions are recommendations based on the tests we have conducted and our experience. Conduct your own tests before each use. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. If our free customer service provides technical information or advice, no liability is accepted except when the advice given or the information provided falls within the scope of our specified, contractually agreed service or where the adviser acted intentionally. We guarantee that our products are always of the highest quality. We reserve the right to carry out technical amendments and develop products further.
Datasheets(X)
Protection when working with constantly changing or unclear risks to the skin and when exposing the skin to mechanical stresses, e.g. tools, fibreglass etc.
Before starting work and after washing the hands or after contact with water, rub a hazelnut-sized amount of lotion between your clean hands until it has been absorbed.
Contents | 1000 ml |
Smell/fragrance | Perfumed |
Colour | White, Grey |
Performance (points system) | 5 of 5 points |
pH value / conditions | 7 / at 20°C |
Silicone-free | Yes |