Welcome to Würth UK For trade customers only

Skin protection lotion Ultra

Skin lotion ultra dispens sys 1 l
SKINPROTCREM-ULTRA-DISPENSERSYS-1000ML

Art.-no. 0890600117

EAN 4065746651226

Individual price display after login
Skin protection lotion Ultra

Art.-no. 0890600117

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Dirt-repellent, water-soluble skin protection lotion to prevent build-up of dirt. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.

For use in Skin dispensing system


  • Easy to use

  • Excellent residual discharge

  • Optimum, economical dosage


Effective, water-soluble protective film between skin and working materials


  • Prevents adhesion of dirt through dirt-bonding emulsifiers

  • The skin's functions are not affected


Forms a dry, elastic, touch-proof protective film


  • Non-slip gripping of tools

  • Leaves no annoying residue on workpieces or tools


Leaves skin feeling pleasant


Contains moisturising glycerine and nourishing allantoin



Free from silicone oil


Does not leave traces behind on workpieces or tools

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Protects when working with strongly adhering oily or dry soiling such as waste oils, varnish, paint, tar, soot and bitumen.

Instructions•Prior to commencing work and after taking a break, carefully apply to thoroughly cleaned and dried hands and, if necessary, forearms.
•Spread the cream evenly, focusing on the most vulnerable areas of skin, such as between the fingers/at nails.
•Reapply after contact with water or after heavy sweating.
•To clean the skin, first soften with a little water, then rinse thoroughly under running water.
•If necessary, use a cleaning agent that is gentle on your skin.
•If product comes into contact with eyes, wash out with plenty of water

Contents

1000 ml

Smell/fragrance

Perfumed

Colour

White

Performance (points system)

4 of 5 points

pH value / conditions

8.2 / undiluted

Period of use after opening

12 Month

Silicone-free

Yes

AOX-free

Yes

Water-soluble

Yes

Bio-degradable/conditions

Yes / OECD conditions

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

DSP-CREM/SOAP-SKIN-MANUALLY

Dispenser with press lever. For dispensing skin protection, cleaning and care products in the workshop or washrooms.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

WLRL-(F.DSPSYS-SKIN)-45CM

x 1 pcs

HNDCLNR-(N-SUPER)-1500ML

Hand cleaner for heavy to extremely heavy soiling with natural exfoliating agents made of olive stone flour. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information