Welcome to Würth UK For trade customers only

Combi skin protection lotion

Skin lotion combi dispens sys 1 l
SKINPROTLOTN-COMBI-DISPENSERSYS-1000ML
SKIN

Art.-no. 0890600119
EAN 4065746694544

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Universal skin protection lotion with dual-action principle. For protection when frequently changing between different working substances.

For use in Skin dispensing system


  • Easy to use

  • Excellent residual discharge

  • Optimum, economical dosage


Dual-action principle


Ingredients with a barrier function against water-soluble as well as water-insoluble contaminants are used.



Leaves skin feeling pleasant


Ingredients such as D-panthenol and vitamin E help to prevent inflammation and promote the skin's regenerative properties.



Skin strengthening effect, reduces stress on skin, supports the skin's natural regeneration ability


  • Therefore, the lotion is also suitable for use under protective clothing, such as PVC or rubber gloves.

  • The lotion has a high degree of cosmetic acceptance among users thanks to its excellent absorption.


Free from silicone oil


Does not leave traces behind on workpieces or tools

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for frequently changing skin hazards or those not clearly defined as well as for mechanical stress on the skin, e.g. by tools, fibreglass, wire wool or cardboard.



Works against water-soluble substances such as water-miscible coolant, diluted acids, lyes, cleaning agents, cement and lime, and against water-insoluble substances such as oil, organic solvents, cutting oil and other oily substances.

InstructionsCarefully apply to previously cleaned areas of skin prior to starting work and after taking a break. Pay particular attention to sensitive areas of skin such as between the fingers and at nails. Apply again if working for longer periods of time.
• Avoid eye contact

Contents

1000 ml

Smell/fragrance

Perfumed

Colour

White
Grey

Performance (points system)

5 of 5 points

pH value / conditions

7 / undiluted

Period of use after opening

12 Month

Silicone-free

Yes

AOX-free

Yes

Water-soluble

No

Bio-degradable/conditions

Yes / OECD conditions

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

DSP-CREM/SOAP-SKIN-MANUALLY

SKIN
Dispenser with press lever. For dispensing skin protection, cleaning and care products in the workshop or washrooms.
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

WLRL-(F.DSPSYS-SKIN)-45CM

SKIN
x 1 pcs

HNDCLNR-(N-SUPER)-1500ML

SKIN
Hand cleaner for heavy to extremely heavy soiling with natural exfoliating agents made of olive stone flour. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.

WASH/SHWRGEL-BLUE-1500ML

SKIN
Mild cleansing gel for skin and hair. Also suitable for the care of sensitive skin. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information