Welcome to Würth UK For trade customers only

Skin care lotion

Skin lotion f. dispenser 1 l
SKINCARELOTN-WHITE-1000ML

Art.-no. 0890600217

EAN 4056807805139

Individual price display after login
Skin care lotion

Art.-no. 0890600217

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Lotion to nourish and regenerate skin after washing and showering. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.

For use in Skin dispensing system


  • Easy to use

  • Excellent residual discharge

  • Optimum, economical dosage


Nourishes and regenerates


Ingredients such as lipids promote the skin's natural regeneration. allantoin moisturises the skin, panthenol has an anti-inflammatory effect and accelerates wound healing



  • Absorbs quickly and does not leave behind an annoying, greasy film

  • Dermatologically tested

  • Silicone-free
Notice

Period of use after opening: 12 months


Würth skin care lotion is subject to cosmetics regulations and not to the German Chemicals Act (ChemG) or the German Hazardous Substances Ordinance (GefStoffV). The skin tolerance of Würth skin care lotion has been carefully tested and proven.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For moisturising and regenerating strained skin. Suitable for normal to dry skin. Ideal for moisturising after washing and showering. Apply to dry skin after every wash. Also suitable for the face.

Instructions
  • Apply the skin lotion to thoroughly dried skin after every time you wash your hands.

  • Pay particular attention to sensitive areas of skin, such as between your fingers, and at fingernails.

  • The lotion can also be used on your face.

  • If the product gets into your eyes, rinse thoroughly with water.

Contents

1000 ml

Container

Cartridge

Smell/fragrance

Perfumed

Colour

White

Performance (points system)

5 of 5 points

pH value / conditions

6.0 / undiluted

Period of use after opening

12 Month

Silicone-free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

DSP-CREM/SOAP-SKIN-MANUALLY

Dispenser with press lever. For dispensing skin protection, cleaning and care products in the workshop or washrooms.
x 1 pcs

HNDCLNR-(N-SUPER)-1500ML

Hand cleaner for heavy to extremely heavy soiling with natural exfoliating agents made of olive stone flour. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information