Industrial Strength Cleaning Wipes
Cleaning cloth for industrial purposes
CLNCLTH-MOIST-INDUST-ORANGE-72PCS
Register now and access more than 15,000 products
- Will not dry out skin
- Pleasant citrus fragrance
- Convenient dispenser tub
- No need to rinse hands after use
- Silicone free
Datasheets(X)
Removes grease, oil, tar, ink, glue, fresh paint, polyurethane and other stubborn workshop grime from hands, surfaces, tools and uPVC.
painted and coated surfaces must be tested first.
Chemical basis | Polypropylene |
Smell/fragrance | Orange |
Shelf life from production | 30 Month |
Number of cloths | 72 PCS |
Width x length | 20 cm x 30 cm |
Container | Bucket |