Welcome to Würth UK For trade customers only

Application gun EasyMax

Application gun EASYMAX
APPLGUN-ANC-EASYMAX-(F.WIT)-420ML

Art.-no. 0891007202

EAN 4056807594231

Individual price display after login
Application gun EasyMax

Art.-no. 0891007202

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Manual application gun for WIT cartridges
  • Optimal feed via symmetrical drive with two drive plates made of high-strength steel, which guide each other symmetrically

  • Anti-drip lever for releasing pressure on the cartridge. for almost drip-free working with mortar compound

  • Wear-free, hardened drive rods

  • Professional cartridge holder made from sheet steel for optimal hold of the WIT cartridges
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

EasyMax application gun

Material

Plastic/steel

With dipstick/position indicator

No

Pressing out distance per stroke

2.9 mm

Thrust force / condition

1400 N / at a hand force of 100 N

Suitable for injection mortar

WIT-VM 100, WIT-VM 250, WIT-UH 300, WIT-VIZ

Suitable for cartridges type

Koaxial (1:10) + 380 ml, Koaxial (1:10) + 420 ml

Colour

Black, Red

Product weight (per item)

1229.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information