High-pressure sprayer
Pressure sprayer
PRESSPRR-CLEANER-5LTR
Register now and access more than 15,000 products
Uniform spraying pattern, even without continuous repumping
Large pressure pad
Easy to fill
Large filling funnel
Low-fatigue concept for mobile use
Carry strap
Large casings
- Protection of the hose connection
- Secure spraying pipe holder
- Secure footing
Targeted application of the agent
Special fan nozzle
FPM seals resistant to chemicals
Specially coated piston rod and stainless steel spring
Resistant to phosphoric acid up to 30 %, resistant to sulphuric acid up to 30 %
These products must be approved by the manufacturer for application in sprayers.
This information is only a recommendation based on our experience. Preliminary testing required! For further information, see the technical information leaflet.
For vehicle and industrial cleaning, application of disinfectants, commercially available pesticides and construction chemicals (e.g. wallpaper stripper).
Liquid volume | 5 l |
Bin capacity | 8 l |
Operating pressure | 3 bar |
Hose length | 2 m |
Product weight (per item) | 2692.000 g |
Datasheets(X)