Welcome to Würth UK For trade customers only

Flanged butt seam nozzle for 300 ml + 310 ml metal cartridges

Flanged-seam nozzle
NOZ-HEMFLG-SEALANT

Art.-no. 0891660

EAN 4045989091041

Individual price display after login
Flanged butt seam nozzle for 300 ml + 310 ml metal cartridges

Art.-no. 0891660

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Fine thread
  • For adhesive sealant

  • With excellent cutting options

  • Length approx.: 10.5 cm

  • Colour: Grey
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Grey

Length

10.5 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information