Welcome to Würth UK For trade customers only

Pneumatic cleaning gun TOP Gun Plus

TOP Gun Plus cleaning gun
CLNGUN-(TOP GUN PLUS)

Art.-no. 0891703160

EAN 4045989870400

Individual price display after login
Pneumatic cleaning gun TOP Gun Plus

Art.-no. 0891703160

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Professional cleaning gun with an additional extractor with vacuum cleaner connection for cleaning all vehicle surfaces.

Thorough cleaning with a combination of a cyclone effect and suction (extractor)


  • For a clean, dry surface

  • Extractor for deep cleaning of textiles

  • Dirt is sucked up right away


Gently cleans delicate surfaces


  • Removable brush keeps sufficient distance from the cleaning surface

  • Adjustable air pressure


Better mobility with the 360°-compressed air coupling


Easy overhead application



Versatile cover with additional thread


  • For covering cleaning gun container

  • Can also be used for many common cleaning agent bottles


Safe, reliable and hassle-free


  • Ball-bearing-mounted drive creates a cyclone effect

  • Low wear and maintenance
Notice

For best results, the cleaning gun requires a constant air pressure of between 5.5 and 6.3 bar.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for cleaning upholstery and carpets, interior door panels, door sills, cockpits, ventilation slits and wheel rims.


Easily removes stains, yellowing caused by nicotine, footprints, road salt rims, dog hair and other dirt from vehicle interiors and exteriors.

Instructions

Use with extractor to clean textiles


Pre-clean the surface to be cleaned with a vacuum cleaner or brush.


Then fill the TOP GUN PLUS container with the relevant cleaner to the recommended mixing ratio and connect the TOP GUN PLUS to the compressed air and a wet suction device. Set the red rocker lever to the vertical position and clean the fabric evenly. To dry, move the rocker lever to the horizontal position, in which only air continues to flow from the cleaning gun.



Use without extractor to clean plastic surfaces


Pre-clean the surface to be cleaned with a vacuum cleaner or brush.


Remove the extractor and screw the brush onto the cleaning gun. Then fill the container with the relevant cleaner to the recommended mixing ratio and connect the TOP GUN PLUS to the compressed air. Set the red rocker lever to the vertical position and clean the surface evenly using circular motions from a maximum distance of 1 to 3 cm and at an angle of approximately 45°.


If the material is still damp, this can be removed using a cloth.

Width x height x depth

360 x 275 x 120 mm

Min./max. operating pressure

4-7 bar

Volumetric capacity

1 l

Product weight (per item)

1630.000 g

Max. flow rate

254 l/min

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

WRKSHPCLNR-BMF-5LTR

Environmentally friendly cleaner for workshops, machinery and vehicles
x 1 pcs

WRKSHPCLNR-BMF-20LTR

Environmentally friendly cleaner for workshops, machinery and vehicles
x 1 pcs

CLNR-VEH-GENERAL-R1-5LTR

Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

EXTRACT-SET-F.CLNDEV-W

Polypropylene extractor attachment for Top Gun Plus cleaning gun and 4 adapters
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information