Welcome to Würth UK For trade customers only

Plastic double cartridge gun for 38 ml and 50 ml double cartridges

Dual cartridge gun for 2C adhesive 38/50 ml
DUALCARTGUN-MINI2

Art.-no. 0891893486

EAN 4046778541914

Individual price display after login
Plastic double cartridge gun for 38 ml and 50 ml double cartridges

Art.-no. 0891893486

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

With mixing ratios 1:1, 4:1 and 10:1
  • Ergonomically shaped handle fits optimally and securely in the hand and allows the adhesive to be pressed out easily

  • Accurate and consistent dosage

  • With integrated pressure relief

  • Made of impact-resistant plastic

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

A constant dosage of two-component FLM 50 liquid metal, ESK-50, Replast and Klebfix 2C is ensured with the manual dosing gun. The two components are pressed out of the cartridge in the desired ratio. Due to its easy operation, the dosing gun is very user friendly and suitable for industrial use. It is supplied with the 1:1, 4:1 and 10:1 mixing adapter.

Included in delivery

1:1 and 1:10 mixing adapter

Material

Plastic impact-resistant

Colour

Light grey, Black

Product weight (per item)

288.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information