PUR adhesive PUR
Polyurethane (PUR) adhesive
PUR-GLUE-1KG
Register now and access more than 15,000 products
- For bonding parts in window and door manufacturing
- For bonding stairs, handrails and railings
- For bonding terrace and fence parts
- For bonding garden and bathroom furniture
- For bonding wooden parts made of softwood, hardwood, exotic wood and wooden materials
- For bonding wooden parts to MDF board
- For bonding different types of outdoor parts
- For bonding mineral building boards
- For bonding ceramic parts
- For bonding wooden parts with concrete, insulation boards, plastics and metal.
Weight of content | 1 kg |
Container | PET bottle |
Chemical basis | Polyurethane |
Density | 1.45 g/cm³ |
Colour | Brown |
Min. proportion of solids | 95 % |
Min. film forming temperature | 10 °C |
Viscosity | 5000 mPas |
Min./max. wood moisture | 0-12 % |
Conditions for open time | at 20°C and 65% humidity |
Min. pressing pressure | 0.01 bar |
Min./max. temperature resistance of the hardened material | -30 to 100 °C |
Min./max. processing temperature | 5 to 40 °C |
Max. application quantity in surface bonding | 200 g/m² |
Shelf life from production | 6 Month |
Contents | 0.01 ml |
Datasheets(X)