Windscreen cleaner with frost protection down to -8 °C
High-perf. windscreen cleaner ready-to-use -8 °C
WSCRNCLNR-ANTIFREZ-25LTR
Register now and access more than 15,000 products
Always have a clear view of the road ahead
- Keeps your windscreen clear, whatever the weather
- Effortlessly removes dirt, insects and ice
- Protects against refreezing down to -8 °C
- Suitable for winter and summer
- Keeps your windscreen clear of road salt and dirt
- Easy to use, no need to dilute
Cars, trucks, motorhomes and caravans
Pour directly into your car's windscreen washer reservoir for a clear view. Then test that your windscreen wipers are working properly to make sure the product can work effectively.
Contents | 25 l |
Weight of content | 24.63 kg |
Chemical basis | Alcohol |
Colour | Bluish, clear |
Density | 0.985 g/cm³ |
Density conditions | at 20°C |
Shelf life from production | 36 Month |
Container | Canister |
Datasheets (0)
Certificates/ Documents (0)