Glass Clean
Glass cleaner ECO
WSCRNCLNR-GLASS-CLEANER-25LTR

Register now and access more than 15,000 products
Glass Clean gives beautiful results and removes dirt effectively
- Contains alcohol and so is suitable for removing grease, nicotine and dust
- Dries quickly without leaving marks
Skin-friendly, mild product
- With a pH of 7, this product is gentle on the hands
- Does not destroy plastic surfaces or other delicate surfaces
Work environment-friendly product bearing the EU Flower Ecolabel
- Meets EU requirements for eco-friendly detergents
Contains less than 5% of anionic surfactants, alcohol, glycol ether and dye
Meets regulation (EC) No. 648/2004 on detergents and cleaning agents.
This product can be used for glass and mirror surfaces and plastic surfaces.
Glass Clean is ready mixed glass cleaner. Spray approx. 3 g/3 spray per m².
Contents | 25 l |
Product weight (per item) | 22.500 kg |
Container | Canister |
Chemical basis | Isopropanol |
Colour | Blue |
Density/conditions | 0.922 g/cm³ / at 23°C |
Shelf life from production | 24 Month |
Datasheets (1)
Certificates/ Documents (0)