Traffic Film Remover Snow Foam
Traffic film remover SNOW FOAM
CLNR-TR-SNOW-FOAM-COMMERCIAL-1000LTR
Register now and access more than 15,000 products
A powerful, traditional TFR designed to tackle the toughest cleaning tasks. This concentrated formula effectively removes heavy traffic film, grease, oil, dirt, and road contaminants from commercial vehicles, trailers, and industrial machinery. Dilutable up to 50:1, it offers flexible cleaning options to meet varying contamination levels.
- Traditional heavy concentrate TFR formula for superior cleaning power
- Effective in both hard and soft water regions
- Quickly removes road grime, traffic film, grease, and oil
- Ideal for commercial fleets, trucks, trailers, and industrial machinery
- Fast-acting, reducing cleaning time and boosting productivity
- Available in 4 sizes to suit different cleaning volumes
- Cost-effective with dilution flexibility for optimal cleaning strength.
- Commercial Heavy-Duty Caustic TFR Cleaner with Powerful Foam – Built for commercial vehicles, this tough cleaner tackles stubborn grease, oil, and grime with ease. The thick, long-lasting foam sticks to surfaces, breaking down dirt for a deep clean. It also helps prevent mineral buildup from hard water, making it ideal for workshop environments. For fast, effective results that get the job done right, this cleaner is your go-to solution.
- Premium Heavy-Duty non-caustic TFR Cleaner with Powerful Foam – Modern solution built for commercial vehicles, this advanced cleaner tackles stubborn grease, oil, and grime effortlessly. The rich, long-lasting foam clings to surfaces, breaking down dirt for a deep, thorough clean. It also helps prevent mineral buildup from hard water, making it ideal for workshop environments. For fast, effective results that get the job done right, this premium cleaner is your go-to solution.
Contents | 1000 l |
Product weight (per item) | 1095.000 kg |
Container | IBC container |
Chemical basis | Sodium hydroxide |
Colour | Clear |
Density/conditions | 1.045 g/cm³ / at 20°C |
Shelf life from production | 1 Years |
Phosphate-free | Yes |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)