Traffic Film Remover Waxy
Traffic film remover Waxy
CLNR-TR-WAXY-TRAFFFLM-COMMERCIAL-1000LTR
Register now and access more than 15,000 products
- Heavy-Duty Wax TFR Cleaner – Built for commercial vehicles, this tough cleaner tackles stubborn grease, oil, and grime with ease. The rich wax formulation leaves a protective layer on surfaces, providing a shiny, long-lasting finish while breaking down dirt for a deep clean. It also helps prevent mineral buildup from hard water, making it ideal for workshop environments. For fast, effective results that get the job done right, this cleaner is your go-to solution.
Contents | 1000 l |
Product weight (per item) | 1116.000 kg |
Container | IBC container |
Chemical basis | Sodium hydroxide |
Colour | Light beige |
Density/conditions | 1.055 g/cm³ / at 20°C |
Shelf life from production | 1 Years |
Phosphate-free | Yes |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)