Universal cleaner R1
R1 universal cleaner
CLNR-VEH-GENERAL-R1-5LTR

Register now and access more than 15,000 products
High cleaning performance, stubborn stains are removed quickly and thoroughly
Mild and gentle on materials
- Very versatile
- Does not attack paint, rubber or plastics
- User-friendly
- Pleasant fragrance
- For machine and manual cleaning
- Removes grease and nicotine soiling, pigment soiling and encrusted dirt after just a brief soaking time
- Hot water increases the cleaning effect
- Application temperature: + 5 °C to + 80 °C
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Ideal for exterior and interior cleaning of vehicles (treatment of vehicles). Ideally suited for cleaning paints, plastic parts, fabric headliners, tarpaulin, interior trims, vinyl roofs, upholstery, carpets and all water-resistant surfaces
Apply to the soiled area at full strength or diluted with water depending on the degree of soiling, briefly leave to work, and then wipe off or rinse with water
Mixing table:
- HP cleaner – product amount of 5%
- Wet/dry cleaning device – product amount of 5%
- Manual – product amount of 35%
Contents | 5 l |
Product weight (per item) | 5463.000 g |
Container | Canister |
Smell/fragrance | Lemon |
Colour | Orange |
pH value / conditions | 9.4 / in concentrate |
Density/conditions | 1.04 g/cm³ / at 20°C |
Mixing ratio | Miscible in all proportions |
Min./max. processing temperature | 5 to 80 °C |
Shelf life from production/conditions | 24 Month / at 20°C |
AOX-free | Yes |
Silicone-free | Yes |
Phosphate-free | Yes |
Bio-degradable | Yes |
Datasheets (1)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!