Traffic Film Remover Commercial
Traffic Film Remover COMMERICAL
CLNR-VEH-TFR-COMMERCL-200LTR
Register now and access more than 15,000 products
Key Benefits
- Suitable for use on all types of vehicles, including trucks, buses, vans, tractors and heavy machinery
- Helps maintain the cleanliness and appearance of commercial vehicle fleets
- Formulated with sodium silicate for strong cleaning power
- Designed to be compatible with pressure washers for easy application
- Ideal for regular maintenance and cleaning of commercial vehicle exteriors
Recommended minimum dilution rates
- For chassis cleaning - dilute at a ratio of 1:1
- For bodywork cleaning dilute at a ration of 1:4
Contents | 200 l |
Product weight (per item) | 212.500 kg |
Container | Barrel |
Chemical basis | Sodium silicate |
Colour | Clear |
Density/conditions | 1.01 g/cm³ / at 20°C |
Min./max. processing temperature | 5 to 40 °C |
Shelf life from production/conditions | 2 Years / cool and frost-free storage area. Protect from direct sunlight and heat. Ensure container is tightly sealed, and store away from food |
Phosphate-free | Yes |
Datasheets (1)
Certificates/ Documents (0)