Traffic Film Remover Premium
Traffic Film Remover PREMIUM
CLNR-VEH-TFR-PREMIUM-5LTR
Register now and access more than 15,000 products
Key Benefits
- Formulated with sodium metasilicate pentahydrate, providing effective cleaning without the corrosive properties of sodium hydroxide
- Safe for use on a variety of surfaces, including paintwork, metal, and glass
- Compatible with pressure washers for easy and efficient application
- Helps maintain the cleanliness and appearance of commercial vehicle fleets
- Ideal for regular maintenance and cleaning of commercial vehicle exteriors
Recommended minimum dilution rates
- For chassis cleaning - dilute at a ratio of 1:1
- For bodywork cleaning Dilute at a ration of 1:4
Contents | 5 l |
Product weight (per item) | 5290.000 g |
Container | Plastic canister |
Chemical basis | Sodium silicate |
Colour | Yellow fluorescent |
Density/conditions | 1.0152 g/cm³ / at 20°C |
Mixing ratio | 1:1 |
Min./max. processing temperature | 0 to 50 °C |
Shelf life from production/conditions | 24 Month / cool, dry and frost-free storage area that is protected from UV rays |
Phosphate-free | Yes |
Datasheets (1)
Certificates/ Documents (0)