Petrol And Injection Cleaner GENX
Petrol injection system cleaner GENX
INJCLNR-GENX-200ML
Register now and access more than 15,000 products
- Eliminate contamination in the fuel system including water
- Cleans the injectors of residue and blockages
- Removes varnish and resin deposits from fuel lines, fuel pumps, injectors, valve seats and valves
- Removes oxidation residues
- Extends the life of the catalytic and oxygen probe
- Reduces fuel consumption
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Improves starting, remove's resin, contamination, oxidisation and coatings from fuel lines, pumps, injectors, valves and chambers. Helps to clear blocked injectors and restores jet pattern for optimum fuel efficiency.
Contents | 200 ml |
Smell/fragrance | Solvent-like |
Chemical basis | Kerosene |
Shelf life from production | 24 Month |
Density | 1 g/cm³ |
Min. flashing point | 0.38 °C |
Datasheets (1)
Certificates/ Documents (0)