Welcome to Würth UK For trade customers only

Tri-lock carabiner with tri-lock closure for maximum safety

Carabiner Trilock
CARBN-F.FALLPROT-(AL)-TRILOCK

Art.-no. 0899032925

EAN 4050641840196

Individual price display after login
Tri-lock carabiner with tri-lock closure for maximum safety

Art.-no. 0899032925

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

In accordance with EN 362, EN 12275

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium / aluminium

Surface

Anodised

EN standard

362, 12275

Max. width of mouth

23 mm

Length

112 mm

Width

78 mm

Breaking load Horizontal

8 kN

Breaking load open

6 kN

Breaking load Vertical

24 kN

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information