Safety glasses Spica AF
Safety goggles Spica AF
SAFEGOGL-EN166/170-(SPICA-AF)-CLEAR
Art.-no. 0899102334
EAN 4053479244754
Register now and access more than 15,000 products
- Sporty safety glasses with intelligent ergonomics and an individually adjustable fit
- Flexible earpieces with an integrated Flex-Zone
- Multiple earpiece angles ensure optimum coverage of the eyes
- Extremely soft nose pads guarantee a pressure-free fit and prevent inconvenient slipping
- Soft earpiece ends and a Softflex zone on the forehead for a secure grip
- Unrestricted lateral view
- Special coating, anti-fog on both sides, scratch-proof and anti-static
- Permanent anti-fog properties
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-1,2 W 1 FTKN |
Product weight (per item) | 32.000 g |